DESCRIPTION

  • Elongated seat in standard white
  • Injection molded with stainless steel check hinge for rugged, heavy-duty use
  • Integrally molded bumpers for lasting durability
  • Open front with no cover

Zurn Industries Elongated Open Front Commercial Heavy Duty Toilet Seat with Self-Sustaining Check Hinge

ZZ5955SSELSTS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front

Starting at
$31.85
EACH
  • QUANTITY