Zurn Industries Elongated Open Front Commercial Heavy Duty Toilet Seat ZZ5955SSAMSTS

DESCRIPTION

  • Open front with no cover
  • Stainless steel check hinge
  • Three year warranty
  • White

Zurn Industries Elongated Open Front Commercial Heavy Duty Toilet Seat

ZZ5955SSAMSTS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front

Starting at
$42.52
EACH
  • QUANTITY