DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Material: Vitreous china
  • Seat not included

Zurn Industries EcoVantage® Elongated Wall Mount Toilet Bowl

ZZ5616BWL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
13-23/100 in
Toilet Bowl Length
24-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-3/8 in
Toilet Type
Bowl, Two Piece, Wall Mount
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY