Zurn Industries Elongated Toilet Seat with Less Cover ZZ5955SSAM

DESCRIPTION

Zurn Industries Elongated Toilet Seat with Less Cover

ZZ5955SSAM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front

Starting at
Call for Pricing
  • QUANTITY