DESCRIPTION

Zurn Industries Elongated Toilet Seat

ZZ5956SSEL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front

Starting at
$48.9
EACH
  • QUANTITY