DESCRIPTION

  • Adjustable box furnished with hinged cover, cylinder lock, and stamped cover
  • Horizontal adjustment within 16" studs
  • Labor saver
  • Moderate climate
  • Screw driver and key operated stop valve

Zurn Industries Encased Narrow Wall Hydrant with Mounting Bracket

ZZ135034EZ

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Height
8-7/10 in
Material
Stainless Steel, Steel
Width
7-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY