DESCRIPTION

  • Three year warranty

Zurn Industries Aquaflush® Exposed Clinic Sink Flush Valve with Faucet

ZZ60842AVH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
6.5 gpf
Material
Brass
WaterSense Labeled
No

Starting at
$740.13
EACH
  • QUANTITY