DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
  • Clog-resistant triple filter diaphragm

Zurn Industries AquaSense® Exposed Closet Flush Valve

ZZER60000001

Flow Rate:

1.6 gpf

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
GSA Approved
No
Height
10 in
IAPMO Listed
No
Length
11-1/2 in
Material
Brass
WaterSense Labeled
No

Starting at
$518.66
EACH
  • QUANTITY