DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant linear bypass diaphragm
  • Manual ADA compliant handle with no-leak seal technology
  • Three year warranty

Zurn Industries AquaVantage® Exposed Flush Valve

ZZ6017AVO10

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.3
Collection
AquaVantage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
6.5 gpf
GSA Approved
No
Handle Type
Cylinder
Height
26 in
IAPMO Listed
No
Length
11-1/2 in
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY