DESCRIPTION

  • Bonderized undercoat on cabinet with baked enamel finish
  • Chrome-plated metal flush sensor unit with 3-year battery life
  • Clog-resistant triple filter diaphragm
  • Lasts 8 to 10 times longer than traditional black rubber
  • Million life cycle tested
  • Simplified color-coded circuitry
  • Simultaneously wired

Zurn Industries Aquaflush® Exposed Hardwired Sensor Low Consumption Urinal Flush Valve

ZZER6003AVWS1CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125.3
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
1 gpf
Height
13-3/4 in
Length
11-1/2 in
Material
Brass
Power Source
Electric
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY