DESCRIPTION

  • Bonderized undercoat on cabinet with baked enamel finish
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal flush sensor unit with 3-year battery life
  • Clog-resistant triple filter diaphragm
  • Million life cycle tested
  • Simplified color-coded circuitry
  • Simultaneously wired
  • Three year warranty

Zurn Industries Aquaflush® Exposed Hardwired Sensor Urinal Flush Valve

ZZER6003AVCPM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA 125.3
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.5 gpf
Height
13-3/4 in
Length
11-1/2 in
Material
Brass
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY