DESCRIPTION

  • Integral vacuum breaker
  • Non-freeze
  • Self draining
  • Vandal resistant

Zurn Industries Exposed Non-Freeze Wall Hydrant with Clamp

ZZ1321C10WC

Valve Size:

SPECIFICATIONS

Color Finish
Stainless Steel
Height
3-1/2 in
Material
Brass, Nickel Bronze, Rubber
Valve Size
10 in
Width
5 in

Starting at
Call for Pricing
  • QUANTITY