DESCRIPTION

Zurn Industries AquaSense® Exposed Urinal Flush Valve Hardwired

ZZEG6003EVHW

Height:

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125.3
Collection
AquaSense®
End Connection 1
Sweat
Flow Rate
.125 gpf
Height
11-13/16 in
Length
5-37/100 in
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY