DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant triple filter diaphragm
  • Manual ADA compliant handle with no-leak seal technology

Zurn Industries AquaVantage® Express Flush Valve

ZZ6000AVWS1BWN

Flow Rate:

1.6 gpf

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaVantage®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
Handle Type
Cylinder

Starting at
$601.6
EACH
  • QUANTITY