DESCRIPTION
Zurn Industries Extended Cable and Rod
ZPEMS6000FM12IS
Brand Model Compatibility:
SPECIFICATIONS
- ADA Compliant
- No
- Adjustable
- No
- BAA Compliant
- No
- Brand Model Compatibility
- Zurn Industries ZEMS6000AV-IS 12 in Floor Mount Rough In
- CARB OTC LEED Compliant
- No
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Floor Mount
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday