Zurn Industries Face Plate Neoprene Gasket for 1203 ZP1203FPGASKET

DESCRIPTION

Zurn Industries Face Plate Neoprene Gasket for 1203

ZP1203FPGASKET

Length:

SPECIFICATIONS

End Connection 1
No Hub
Height
1/2 in
Length
10 in
Material
Rubber
WaterSense Labeled
No
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS