Filter Kit for Zurn Industries 6901, 6902 and 6903 Sensor Faucet
AquaSense® Filter Kit for Zurn Industries 6901, 6902 and 6903 Sensor Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Z6901 Series Faucets
- Collection:
- AquaSense®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Part Type:
- Filter
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in