DESCRIPTION

  • Combination invertible membrane clamp and adjustable collar

Zurn Industries FIP Floor Drain Body

ZP415IPCPT

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fits Pipe Size
2 in
Height
2-3/8 in
Material
Cast Iron
Width
8-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday