DESCRIPTION

  • Compatible with patent pending contactor solutions
  • Light duty

Zurn Industries Floor Drain Top Accessory

ZZN4007B

Diameter:

SPECIFICATIONS

Application
Light Duty
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
7 in
End Connection 1
Male
Material
Bronze
Width
7 in

Starting at
Call for Pricing
  • QUANTITY