DESCRIPTION

  • Dura-coated cast iron body
  • Includes trap primer connection

Zurn Industries Floor Drain with Round Top And Trap

ZZN41536BP

End Connection 1:

SPECIFICATIONS

Color Finish
Blue, Polished
Color Finish Category
Blues
Drain Opening
3 in
End Connection 1
No Hub
Height
5-9/10 in
Length
6-4/5 in
Material
Cast Iron, Nickel Bronze
Width
7-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY