DESCRIPTION

  • 3-year warranty
  • Low-lead compliant, chrome-plated cast brass body
  • Self-closing double pedal mixing valve
  • Two 1/2" I.P.S. female back inlets and one 3/8" I.P.S. female back outlet

Zurn Industries AquaSpec® Floor Mount Double Foot Pedal Valve

ZZ85500XL

Color Finish

 

SPECIFICATIONS

Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Floor Mount
Lead Law Compliant
Yes

Starting at
$307.16
EACH
  • QUANTITY