Zurn Industries Flush Tube and Vacuum Breaker Less Nut ZP60011A

DESCRIPTION

  • Interchangeable with Sloan® parts

Zurn Industries Flush Tube and Vacuum Breaker Less Nut

ZP60011A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
13 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS