DESCRIPTION

  • For use AquaVantage® and Aquaflush® Flush Valves
  • Polished chrome finish

Zurn Industries Flush Tube Vacuum Breaker with Nut

ZP6000AAACP

Height:

21 in

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Height
21 in
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$49.75
EACH
  • QUANTITY

DOCUMENTS