DESCRIPTION

  • 3-year warranty
  • Battery-powered sensor operated flush valve
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog resistant diaphragm and solenoid
  • Three year warranty

Zurn Industries Aquaflush® Flush Valve with Battery Sensor

ZZR6000AVWS1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA 125.3
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
1.6 gpf
Height
13-3/4 in
Length
11-1/2 in
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
$571.17
EACH
  • QUANTITY