DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant diaphragm
  • Low voltage, hardwired in wall sensor, and override button with side mount motor operator
  • Zurn AquaSense® AV 1.6 gpf exposed sensor operated battery powered flush valve for water closets.

Zurn Industries AquaSense® Flush Valve

ZZEMS6000PLWS1IS

Flow Rate:

1.6 gpf

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
GSA Approved
No
Height
11-1/2 in
IAPMO Listed
No
Power Source
Electronic
Valve Size
1 in
WaterSense Labeled
No

Starting at
$571.87
EACH
  • QUANTITY