DESCRIPTION

  • Low-lead compliant
  • Manufactured from highly engineered polymers
  • Used in hot and cold potable water applications
  • Used with QickPort® manifold systems

Zurn Industries FPT x Crimp Plastic Manifold Ball Valve

QQPBV3X

Valve Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-2159
End Connection 1
FPT
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1/2 in

Starting at
$5.98
EACH
  • QUANTITY