DESCRIPTION

  • 3-year warranty
  • Battery, plug-in or hardwired
  • Healthcare applications
  • Heavy-duty cast brass body
  • Infrared proximity sensor

Zurn Industries Gooseneck Battery Operated Faucet

ZZ6920XL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Electronic
Lead Law Compliant
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
$805.96
EACH
  • QUANTITY