DESCRIPTION

  • Certified to NSF 61 Standard
  • Constructed from durable EPDM rubber material
  • Suitable for commercial restroom applications
  • Zurn replacement parts and accessories provide long-lasting durability

Zurn Industries Gooseneck Overflow Ring

Z58155018

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Rubber
WaterSense Labeled
No

Starting at
$0.77
EACH
  • QUANTITY

DOCUMENTS