DESCRIPTION

  • Chrome-plated, 8" tubular, gooseneck spout
  • Crosses to Chicago® GN8AJKABCP
  • Crosses to T&S® 135X
  • Includes mounting nut
  • Three year warranty

Zurn Industries AquaSpec® Gooseneck Spout Less Aerator

ZG67853

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
AquaSpec®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Male
Height
8 in
Lead Law Compliant
Yes
Length
27 in
Material
Brass
Spout Reach
8 in
WaterSense Labeled
No
Width
17 in

Starting at
Call for Pricing
  • QUANTITY