DESCRIPTION

  • Flow rate: 10 gpm
  • For removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared
  • Non-corrosive polyethylene construction withstands continuous temperatures up to 212°F

Zurn Industries Grease Interceptor

ZGT2702

Flow Rate:

SPECIFICATIONS

End Connection 1
Female
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
10 gpm
Height
12 in
Length
23 in
Material
Plastic
Material Type
Polyethylene
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY