Handle Repair Kit for Flush Valves in Blue
AquaVantage® Handle Repair Kit for Flush Valves in Blue
-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lasts 8 to 10 times longer than traditional black rubber components
Documents
Specifications
- Brand Model Compatibility:
- AquaVantage®, AquaFlush®
- Collection:
- AquaVantage®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 8/25 in
- Faucet Material:
- Plastic
- Faucet Part Type:
- Handle Kit
- Flush Type:
- Manual
- Height:
- 7-1/2 in
- Length:
- 8/25 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer, TPE
- Origin:
- Domestic
- Product Type:
- Repair Kit
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 5 in