Zurn Industries Heavy Duty Frame Accessory ZP886HDF

DESCRIPTION

  • 10 - 4" long concrete anchors per 80" are included to ensure a positive mechanical connection between channel sections that will not separateduring the installation.
  • Designed to be easily attached to your trench sections with hardware provided.
  • For heavier loads and dynamic traffic, the Z886 heavy duty frame assembly is required to help distribute the heavy surface loads into the surrounding concrete.
  • The frame is fabricated out of steel and powder coated for strength and durability.

Zurn Industries Heavy Duty Frame Accessory

ZP886HDF

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536-84
Length
80 in

Starting at
Call for Pricing
  • QUANTITY