DESCRIPTION
- 3-year warranty
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- Clog-resistant triple filter diaphragm
- Low voltage, hardwired in wall sensor, and override button with side mount motor operator
Zurn Industries AquaSense® High Efficiency Flush Valve
ZZEMS6003PLULFIS
Flow Rate:
0.125 gpfSPECIFICATIONS
- ADA Compliant
- No
- BAA Compliant
- No
- CARB OTC LEED Compliant
- No
- Collection
- AquaSense®
- End Connection 1
- IPS
- Flow Rate
- 0.125 gpf
- GSA Approved
- No
- Height
- 11-1/2 in
- IAPMO Listed
- No
- Valve Size
- 3/4 in
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday