DESCRIPTION

  • Includes 2" IPS outlet flange and rubber gasket with integral trap
  • The Pint® 0.125 gpf vitreous china back spud urinal
  • Three year warranty
  • Ultra low flow urinal with high efficiency washout flushing action

Zurn Industries The Pint® High Efficiency Urinal System

ZZ5798UBA

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
The Pint®
End Connection 1
IPS
Flow Rate
0.125 gpf
GSA Approved
No
IAPMO Listed
No
Inlet Outlet
2 in outlet
Material
Vitreous China
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS