DESCRIPTION

  • A one-piece, quarter-turn design allows high volume use and provides advanced leak prevention.
  • Constructed of all brass casting and chloramine-resistant seals, these cartridges withstand over 1,000,000 life-cycle tests
  • Crosses to Chicago 1-099XKJKABNF
  • Low lead compliant
  • Zurn heavy-duty ceramic disc cartridges offer the industry’s best limited lifetime warranty.

Zurn Industries Hot Cartridge

Z59517006

Cartridge Type:

Quarter Turn

SPECIFICATIONS

Application
Two Handle Faucets
Cartridge Type
Quarter Turn
Color Finish
Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle

Starting at
$31.73
EACH
  • QUANTITY

DOCUMENTS