DESCRIPTION
- 3" IPS outlet connection.
- 3-year warranty
- Corner floor service sink with 8" high front curb
- Integral tiling bead with optional rim guards
- Zurn 28" x 28" enameled cast iron corner floor sink commercial building applications.
Zurn Industries IPS Connector Drain for Service Sink
ZZ5850D3
Outside Diameter:
3 inSPECIFICATIONS
- CARB OTC LEED Compliant
- No
- End Connection 1
- IPS
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 28 in
- Material
- Cast Iron
- Outside Diameter
- 3 in
- Width
- 28 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday