DESCRIPTION

  • Chrome-plated
  • Heavy-duty angle stops
  • Solid brass
  • Three year warranty

Zurn Industries IPS x OD Heavy Duty Lavatory Supply Kit

ZZH8822XLLRPC

Fitting Sizes:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY