Zurn Industries Iron Pipe Drain with Outlet ZZRB185IP

DESCRIPTION

  • Includes clamping collar and dome
  • Used in gutters or on small roofs

Zurn Industries Iron Pipe Drain with Outlet

ZZRB185IP

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
3 in
Drain Opening
6 in
End Connection 1
Threaded
Height
7-1/5 in
Length
4-2/5 in
Material
Brass, Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY