DESCRIPTION

  • Chrome-plated, cast brass body with integral shanks
  • Features 4", vandal-resistant, color coded wrist blade handles
  • Heavy-duty, quarter-turn ceramic disc cartridge
  • Three year warranty

Zurn Industries AquaSpec® Kitchen Faucet with 8 in. Spout Reach and Double Wristblade Handle

ZZ871C4XL3F

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.845
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
8 in
Spout Reach
8 in
Spout Type
Gooseneck
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY