DESCRIPTION

  • 3-year warranty
  • 3/8" female compression fittings on 3/8" stainless steel flex hose, 22 5/8" in length
  • ADA compliant single control lever handle
  • Lifetime warranty ceramic disc cartridges
  • Zinc die-cast handle and housing, and brazed copper and brass waterway

Zurn Industries Kitchen Faucet with Sidespray

ZZ7870CXLSO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Side Spray
Yes
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY