DESCRIPTION

  • Large capacity hydromechanical grease interceptor
  • UPC certified sizes 1600-1900

Zurn Industries Large Capacity Grease Interceptor

ZZ117213004IP

Color Finish

 

SPECIFICATIONS

Application
Commercial
Capacity
270 gal
Color Finish
White
End Connection 1
Threaded
Fitting Size 1
4 in
Fitting Sizes
4 in
Flow Rate
200 gpm
Height
35-1/2 in
Length
61 in
Material
Steel
Width
43-5/8 in

Starting at
Call for Pricing
  • QUANTITY