DESCRIPTION

  • 14" extended rim
  • 2" IPS outlet flange
  • 3-year warranty
  • Maximize water savings with Zurn Z5795 waterless urinals. Using no water, these urinals offer a hands-free and hygienic water saving solution, ideal for commercial restroom applications.
  • Waterless vitreous china urinal

Zurn Industries Large Waterless Urinal

ZZ5795

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.9
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
End Connection 1
IPS
Material
Vitreous China
Spud Location
No Spud
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
No

Starting at
$543.91
EACH
  • QUANTITY