DESCRIPTION

  • Faucet holes for single or 4" centers
  • Three year warranty
  • Wall hung ADA lavatory with rear overflow for use with concealed arm carrier systems and half pedestal

Zurn Industries Lavatory Sink

ZZ5320PED

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23 in x 20-1/4 in x 3-1/2 in
Pedestal Only - FEI
Yes
Shape
Rectangular
Vessel Only - FEI
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY