DESCRIPTION

  • 3-year warranty
  • Double foot pedal valve
  • Low-lead compliant, chrome-plated cast brass body with integral shank and factory installed shank filter
  • Polymer metering cartridge sleeve for long life reliability
  • Three year warranty

Zurn Industries AquaSpec® Ledge-Mounted Self-Closing Double Foot Pedal Valve

ZZ85500XLWM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaSpec®
Color Finish
Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes

Starting at
$614.78
EACH
  • QUANTITY