Zurn Industries Left Hand Horizontal Carrier Body ZP1203NL

DESCRIPTION

Zurn Industries Left Hand Horizontal Carrier Body

ZP1203NL

Fitting Sizes:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
8-4/5 in
Length
10 in
Material
Cast Iron
WaterSense Labeled
No
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY