DESCRIPTION

  • Auxiliary foot support
  • Horizontal, siphon jet

Zurn Industries Left Hand Horizontal Carrier

ZZ1203NLMFO

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
No Hub
Fitting Size 1
4 in
Height
16-3/4 in
Installation Type
Floor Mount
Material
Cast Iron
Size
4 in
WaterSense Labeled
No
Width
18-7/8 in