DESCRIPTION

  • Adjustable, horizontal, water closet carrier
  • Load capacity of 300 pounds
  • No-hub connection

Zurn Industries Left Hand Single Horizontal Closet Carrier

ZZ1203NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Adjustable
Yes
Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fitting Size 1
3 in
Height
9-4/5 in
Length
17-3/5 in
Material
Cast Iron, Plastic
Size
3 in
WaterSense Labeled
No
Width
21-1/5 in