DESCRIPTION

  • Compatible with inside caulk, no-hub, and neo-loc connection types
  • Dura-coated cast iron body

Zurn Industries Level Trol Adjustable Floor Cleanout with Bronze Plug

ZZN14003NLBP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Light Duty
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Fits Pipe Size
3 in
Height
8-1/5 in
Material
Cast Iron