Zurn Industries Leveling Screw for Z1231 ZP1231PARTSBAGARM

DESCRIPTION

Zurn Industries Leveling Screw for Z1231

ZP1231PARTSBAGARM

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Height
3-1/2 in
Length
1-3/10 in
Material
Steel
WaterSense Labeled
No
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS