Zurn Industries Lever Handle Shower Valve Replacement Kit ZRK73LH

DESCRIPTION

  • 3-year warranty
  • Control the temperature and pressure of the water stream using lever handles

Zurn Industries Lever Handle Shower Valve Replacement Kit

ZRK73LH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

Starting at
$32.13
EACH
  • QUANTITY

DOCUMENTS